Table of Contents Table of Contents
Previous Page  728 / 728
Information
Show Menu
Previous Page 728 / 728
Page Background

12 7503

NZ. pub. 01/17 ©

TOOL HOLDER

Keeps the most important tools readily

accessible for tyre service.

Flexible in use

thanks to four powerful magnets with a holding

power of max. 5 kg. Ideal for attachment to a

lifting platform or toolbox.

Important tools right at the workplace

A pneumatic screwdriver, torque wrench and up

to four socket wrench inserts, for example.

Careful and secure storage

of tools thanks to the coated mounts.

Sturdy and long-lasting

Thanks to the 1.6 mm-thick steel used. Surface is

black powder coated.

Width

in mm

Height

of base plate

in mm

Height,

total

in mm

Depth

in mm

Art. No.

P. Qty.

102

336

395

117

0714 937 130

1