Table of Contents Table of Contents
Previous Page  701 / 728 Next Page
Information
Show Menu
Previous Page 701 / 728 Next Page
Page Background

12 6001

NZ. pub. 03/16 ©

SELF-IGNITING

WGLG 100 GAS SOLDERING UNIT

Delivery scope:

• Gas soldering unit

(gas fill not included in delivery)

incl. protective cap.

1

Cutter

2

Hot-air nozzle

3

Chisel-shaped soldering tip, 2.4 mm

4

Conical soldering tip, 1.6 mm

• Solder dispenser with solder

• Metal shell with sponge

• Spare valve

• Practical metal box

• Operating instructions

Soldering/shrinking connector

Soldering

Thin-walled heat-shrink tubes

• Convenient Piezo ignition

• Continuous power adjustment

• Ideal for workshops, customer service, laboratories, repairs, hobbies

etc.

Art. No. 0984 990 100

Pack Qty. 1

•A handy all-rounder: Can be used as a soldering

iron or hot-air unit.

•For soldering, welding, tin-plating work etc.

• Butane powered for mobile use.

Technical data:

Output

30  – 100 W

Temperature with soldering tip/cutter/

hot-air nozzle

250 ~ 500°C

Temperature without attachment (burner)

1,300°C

Butane gas intake capacity

20 mL

Operating time

Approx.120 min.

(on medium setting)

Hot-air nozzle –

No open flames;

minimal risk of

damage!

Accessories/Spare tips

Designation

Art. No.

P. Qty.

Butane Gas

300 mL

0893 250 001

1

Soldering Tip,

conical

1.6 mm

0984 990 110

3

Soldering Tip,

chisel-shaped

2.4 mm

0984 990 120

3

Hot-Air Nozzle

0984 990 130

3

Cutter

0984 990 150

3

Solder with

dispenser

0987 990 006

1

1      2     3     4