Table of Contents Table of Contents
Previous Page  12 / 728 Next Page
Information
Show Menu
Previous Page 12 / 728 Next Page
Page Background

02 0661

Speed table for Sheet Metal Drills

Material

Non-ferrous

Metals

Stainless Steel Sheets,

Nirosta A2

Plastic Duroplasts,

Thermoplasts

Steel Sheets, Soft,

i.e. St 14 - St. 37

Sheet Thickness

0.1 - 6.0 mm

0.1 - 2.0 mm

up to 10.0 mm

0.1 - 4.0 mm

Size Diameter mm

n = r.p.m.

n = r.p.m.

n = r.p.m.

n = r.p.m.

1 3 - 14.0

2000 -1500

600 - 400

3000 - 2000

800 - 500

2 5 - 20.0

1500 - 800

400 - 200

2000 - 500

600 - 300

3 16 - 30.5

1000 - 500

200 - 100

1500 - 1000

400 - 200

SHEET METAL DRILL HSS SET

Contents

Art. No.

Pack

Qty.

One drill each, of size

1, 2 and 3, diameter

range 3 - 30.5mm.

0694 024 01

1

NZ. pub. 09/14 ©